




€6.10/ pieceexcl. VAT
€7.38incl. VAT
11 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.14 kg |
C | 69.9 mm |
D | 94 mm |
E | 35.7 mm |
F | 83 mm |
H | 3 mm |
L | 13 mm |
€4.09/ pieceexcl. VAT
€4.95incl. VAT
15 In stock - Estimated delivery date 04/11/2026