HAVIT

HAVIT SAE flat seal NBR 70sh SEAL-AP-106

  • ERIKS:14310855
Image 1
Image 2
Image 1
Image 2
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
SEAL-AP
Pressure class
3000 psi
SAE flange size
1.1/2 in
C
69.9 mm
D
94 mm
E
35.7 mm
F
83 mm
H
3 mm
L
13 mm
Spare parts & accessories
Product Image

HAVIT SAE locking sheet AP-106-CR3

  • Eriks:14308237
  • Manufacturer:AP-106-CR3

€6.10/ pieceexcl. VAT

€7.38incl. VAT

11 In stock - Estimated delivery date 09/11/2026