HAVIT

HAVIT SAE locking sheet AP-100-CR3

  • ERIKS:14308231
Image 1
Image 2
Image 1
Image 2
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

80 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AP
Flange type
SAE locking sheet
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc Plated
Weight
0.06 kg
C
47.6 mm
D
65 mm
E
22.3 mm
F
52 mm
H
3 mm
L
11 mm
Spare parts & accessories
Product Image

HAVIT SAE flat seal NBR 70sh SEAL-AP-100

  • Eriks:14310849
  • Manufacturer:SEAL-AP-100

€2.95/ pieceexcl. VAT

€3.57incl. VAT

10 In stock - Estimated delivery date 04/11/2026