




€2.95/ pieceexcl. VAT
€3.57incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 52 mm |
H | 3 mm |
L | 11 mm |
€5.70/ pieceexcl. VAT
€6.90incl. VAT
80 In stock - Estimated delivery date 09/11/2026