

€138.08/ pieceexcl. VAT
€167.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Woodruff cutters |
Diameter | 19.5 mm |
Cutting length | 4 mm |
Total length | 63 mm |
Holding system | Weldon |
Cutting direction | Right |
DIN standard | 850 |
Material | HSS-co |
Shaft Diameter | 10 mm |
Blade | 8 |
Tolerance | H12 |
Number of teeth | 8 pce |