Products
Brands
About Eriks
Customer service
BE - English
Home
Woodruff cutters type 3580
Woodruff cutters type 3580
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
19.5
1
Total length [mm]
63
1
Material
HSS-co
1
Number of teeth [pce]
Log in to see your specific pricing.
Log in
1
of
Woodruff cutters type 3580
Product
Type
Diameter [mm]
Cutting length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Cutting length [mm]
Available
Price
excl. VAT
Woodruff cutters 03580 DIN850N HSCO 4,0 x 0,75
Woodruff cutters
19.5
4
€138.08
/
piece
Log in