

€483.74/ pieceexcl. VAT
€585.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Woodruff cutters |
Diameter | 45.5 mm |
Cutting length | 10 mm |
Total length | 71 mm |
Holding system | Weldon |
Cutting direction | Right |
DIN standard | 850 |
Material | HSS-co |
Shaft Diameter | 12 mm |
Blade | 22 |
Tolerance | H12 |
Number of teeth | 22 pce |