Products
Brands
About Eriks
Customer service
BE - English
Home
Woodruff cutters type 3579
Woodruff cutters type 3579
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
45.5
1
Total length [mm]
71
1
Material
HSS-co
1
Number of teeth [pce]
Log in to see your specific pricing.
Log in
1
of
Woodruff cutters type 3579
Product
Type
Diameter [mm]
Cutting length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Cutting length [mm]
Available
Price
excl. VAT
Woodruff cutters 03579 DIN850H HSCO 10,0 x 16,0
Woodruff cutters
45.5
10
€483.74
/
piece
Log in