GUHRING

GUHRING VHM Twist dr. TiAlN D6537K 2.60mmr

  • ERIKS:12593543
  • Manufacturer:4049844010802
Image 1
Image 2
Image 1
Image 2
Design: solid carbide, DIN 6537 K, type H.
TiAIN coated surface, right cutting with 4 surface point. Convex flutes give the tool extremely high stability and ensure the optimum chip breaking. The slot profile adapted to suit hard machining safely transports the chips out of the hole.

Carbide application group: K/P ?universal use.
(Ultra-finest grain K05?K50/P05?P50)

Application: Suitable for holes in annealed steels up to 62 HRC.

Note: The drills can be sharpened and recoated several times.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
2.6 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Twist drill
Material
Solid carbide