Twist drills with adjustable straight shank type 1946
Design: solid carbide, DIN 6537 K, type H. TiAIN coated surface, right cutting with 4 surface point. Convex flutes give the tool extremely high stability and ensure the optimum chip breaking. The slot profile adapted to suit hard machining safely transports the chips out of the hole.
14 of Twist drills with adjustable straight shank type 1946
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Priceexcl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Priceexcl. VAT
Twist drill cylindrical Solid carbide diameter 3 mm length 62 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
3
20
62
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 4.3 mm length 66 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
4.3
24
66
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 6 mm length 66 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
6
28
66
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 8.6 mm length 89 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
8.6
47
89
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 6.9 mm length 79 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
6.9
34
79
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 10 mm length 89 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
10
47
89
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 5.1 mm length 66 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
5.1
28
66
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 5 mm length 66 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
5
28
66
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 10.4 mm length 102 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
10.4
55
102
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 4 mm length 66 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
4
24
66
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 8 mm length 79 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
8
41
79
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 12 mm length 102 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K
12
55
102
This product is no longer offered
Twist drill cylindrical Solid carbide diameter 3.4 mm length 62 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K