

€280.87/ pieceexcl. VAT
€339.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 24.5 mm |
Cutting length | 160 mm |
Total length | 281 mm |
Holding system | Morseconus 3 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS-co |