Twist drill morse taper HSS-co diameter 24.5 mm length 281 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
24.5
160
281
€280.87/piece
Twist drill morse taper HSS-co diameter 17.75 mm length 228 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
17.75
130
228
€159.48/piece
Twist drill morse taper HSS-co diameter 6.8 mm length 150 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
6.8
69
150
€87.23/piece
Twist drill morse taper HSS-co diameter 15.75 mm length 218 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
15.75
120
218
€145.80/piece
Twist drill morse taper HSS-co diameter 27.5 mm length 291 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
27.5
170
291
€404.64/piece
Twist drill morse taper HSS-co diameter 21 mm length 243 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
21
145
243
€176.62/piece
Twist drill morse taper HSS-co diameter 12.5 mm length 182 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
12.5
101
182
€93.71/piece
Twist drill morse taper HSS-co diameter 20.5 mm length 243 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
20.5
145
243
€163.94/piece
Twist drill morse taper HSS-co diameter 23 mm length 253 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
23
155
253
€229.82/piece
Twist drill morse taper HSS-co diameter 17 mm length 223 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
17
125
223
€126.68/piece
Twist drill morse taper HSS-co diameter 19.5 mm length 238 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
19.5
140
238
€175.54/piece
Twist drill morse taper HSS-co diameter 22 mm length 248 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
22
150
248
€204.34/piece
Twist drill morse taper HSS-co diameter 5.5 mm length 138 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
5.5
57
138
€105.37/piece
Twist drill morse taper HSS-co diameter 27 mm length 291 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
27
170
291
€340.63/piece
Twist drill morse taper HSS-co diameter 16.5 mm length 223 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
16.5
125
223
€126.68/piece
Twist drill morse taper HSS-co diameter 16 mm length 218 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
16
120
218
€120.28/piece
Twist drill morse taper HSS-co diameter 17.5 mm length 228 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
17.5
130
228
€120.28/piece
Twist drill morse taper HSS-co diameter 21.5 mm length 248 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
21.5
150
248
€231.98/piece
Twist drill morse taper HSS-co diameter 22.5 mm length 253 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
22.5
155
253
€249.05/piece
Twist drill morse taper HSS-co diameter 15 mm length 212 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
15
114
212
€113.80/piece
Twist drill morse taper HSS-co diameter 14 mm length 189 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
14
108
189
€98.93/piece
Twist drill morse taper HSS-co diameter 19 mm length 233 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
19
135
233
€139.36/piece
Twist drill morse taper HSS-co diameter 15.87 mm length 218 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
15.87
120
218
€135.14/piece
Twist drill morse taper HSS-co diameter 14.5 mm length 212 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345
14.5
114
212
€110.66/piece
Twist drill morse taper HSS-co diameter 13.5 mm length 189 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 345