

€184.33/ pieceexcl. VAT
€223.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 18 mm |
Cutting length | 80 mm |
Total length | 185 mm |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 8041 |
Type | Twist drill |
Point angle | 118 ° |
Material | Hard metal |