Twist drill morse taper Cemented carbide diameter 18 mm length 185 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
18
80
185
€184.33/piece
Twist drill morse taper Cemented carbide diameter 13 mm length 146 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
13
56
146
€173.25/piece
Twist drill morse taper Cemented carbide diameter 26 mm length 260 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
26
110
260
€401.22/piece
Twist drill morse taper Cemented carbide diameter 28 mm length 260 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
28
110
260
€533.33/piece
Twist drill morse taper Cemented carbide diameter 12 mm length 146 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
12
56
146
€127.89/piece
Twist drill morse taper Cemented carbide diameter 20 mm length 215 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
20
90
215
€244.99/piece
Twist drill morse taper Cemented carbide diameter 23 mm length 225 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
23
100
225
€329.60/piece
Twist drill morse taper Cemented carbide diameter 14 mm length 168 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041
14
63
168
€158.28/piece
Twist drill morse taper Cemented carbide diameter 16 mm length 175 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 8041