

€158.28/ pieceexcl. VAT
€191.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 14 mm |
Cutting length | 63 mm |
Total length | 168 mm |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 8041 |
Type | Twist drill |
Point angle | 118 ° |
Material | Hard metal |