

€127.89/ pieceexcl. VAT
€154.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 12 mm |
Cutting length | 56 mm |
Total length | 146 mm |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 8041 |
Type | Twist drill |
Point angle | 118 ° |
Material | Hard metal |