GUHRING

GUHRING Twist drill cylindrical Solid carbide diameter 8 mm length 79 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K

  • ERIKS:11969278
  • Manufacturer:4031093684545
Image 1
Image 2
Image 1
Image 2
Vhm Twist Drill D6537K 8.00Mm Tin
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
8 mm
Cutting length
41 mm
Total length
79 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6537K
Type
Twist drill
Coating
TiAIN
Point angle
120 °
Material
Solid carbide