GUHRING

GUHRING Twist drill cylindrical Solid carbide diameter 6.9 mm length 79 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K

  • ERIKS:11969277
  • Manufacturer:4031093684538
Image 1
Image 2
Image 1
Image 2
Vhm Twist Drill D6537K 6.90Mm Tin
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
6.9 mm
Cutting length
34 mm
Total length
79 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6537K
Type
Twist drill
Coating
TiAIN
Point angle
120 °
Material
Solid carbide