
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3 mm |
Cutting length | 20 mm |
Total length | 62 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 6537K |
Type | Twist drill |
Coating | TiAIN |
Point angle | 120 ° |
Material | Solid carbide |