GUHRING

GUHRING Twist drill cylindrical Solid carbide diameter 10 mm length 89 mm cutting direction right point angle 120° coating- TiAIN without cooling channel , DIN 6537K

  • ERIKS:11969280
  • Manufacturer:4031093684569
Image 1
Image 2
Image 1
Image 2
Vhm Twist Drill D6537K 10.00Mm Tialn
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
10 mm
Cutting length
47 mm
Total length
89 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6537K
Type
Twist drill
Coating
TiAIN
Point angle
120 °
Material
Solid carbide