GUHRING

GUHRING Twist drill cylindrical HSS-E-PM diameter 2 mm length 49 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338

  • ERIKS:12013517
  • Manufacturer:4031093656917
Image 1
Twist Drill D338Gt Hss-E-Pm 2.0Mm Tin
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
2 mm
Cutting length
24 mm
Total length
49 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Coating
TiN
Point angle
130 °
Material
HSS-E-PM