Design: TiN coated surface, right cutting, with special point geometry and ratio point thinning. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Sturdy, powerful model, profile grinding, right cutting, with precise point geometry as well as special point thinning and excellent thermal resistance. Normal core gradient.
Application: Suitable for short drilling depths up to 5 x D. Suitable for construction and carbon steels, high alloy steels, tool steels, castings and casting alloys, magnesium alloys, non-ferrous metals and plastics.
Twist drill cylindrical HSS-E-PM diameter 2 mm length 49 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
2
24
49
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 1.7 mm length 43 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
1.7
20
43
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 8.8 mm length 125 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
8.8
81
125
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 9.5 mm length 125 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
9.5
81
125
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 3.4 mm length 70 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
3.4
39
70
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 12.5 mm length 151 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
12.5
101
151
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 3.2 mm length 65 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
3.2
36
65
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 3 mm length 61 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
3
33
61
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 8.5 mm length 117 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
8.5
75
117
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 10.5 mm length 133 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
10.5
87
133
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 9.8 mm length 133 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
9.8
87
133
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 2.1 mm length 49 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
2.1
24
49
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 2.8 mm length 61 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
2.8
33
61
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 11.5 mm length 142 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
11.5
94
142
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 4.9 mm length 86 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
4.9
52
86
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 5.4 mm length 93 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
5.4
57
93
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 6.5 mm length 101 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
6.5
63
101
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 13.5 mm length 160 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
13.5
108
160
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 1.4 mm length 40 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
1.4
18
40
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 6.2 mm length 101 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
6.2
63
101
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 1.5 mm length 40 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
1.5
18
40
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 7.8 mm length 117 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338
7.8
75
117
This product is no longer offered
Twist drill cylindrical HSS-E-PM diameter 2.2 mm length 53 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338