GUHRING

GUHRING Twist drill cylindrical HSS-E-PM diameter 2.1 mm length 49 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 338

  • ERIKS:12013518
  • Manufacturer:4031093656924
Image 1
Twist Drill D338Gt Hss-E-Pm 2.1Mm Tin
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
2.1 mm
Cutting length
24 mm
Total length
49 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Coating
TiN
Point angle
130 °
Material
HSS-E-PM