

€19.11/ pieceexcl. VAT
€23.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.3 mm |
Cutting length | 41 mm |
Total length | 65 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 340 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS |