
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical HSS diameter 8.5 mm length 165 mm cutting direction right point angle 130° coating- Nitrided lands without cooling channel , DIN 340 | 8.5 | 109 | 165 | €50.22/piece | |
| Twist drill cylindrical HSS diameter 4.09 mm length 119 mm cutting direction right point angle 130° coating- Nitrided lands without cooling channel , DIN 340 | 4.09 | 78 | 119 | €23.62/piece | |
| Twist drill cylindrical HSS diameter 3.25 mm length 106 mm cutting direction right point angle 130° coating- Nitrided lands without cooling channel , DIN 340 | 3.25 | 69 | 106 | €34.41/piece | |
| Twist drill cylindrical HSS diameter 1.3 mm length 65 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 340 | 1.3 | 41 | 65 | €19.11/piece | |
| Twist drill cylindrical HSS diameter 8.1 mm length 165 mm cutting direction right point angle 130° coating- Nitrided lands without cooling channel , DIN 340 | 8.1 | 109 | 165 | €59.85/piece |