

€4.08/ pieceexcl. VAT
€4.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.7 mm |
Cutting length | 16 mm |
Total length | 46 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS-co |