
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical HSS-co diameter 11.5 mm length 95 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1897 | 11.5 | 47 | 95 | €25.80/piece | |
| Twist drill cylindrical HSS-co diameter 2.7 mm length 46 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1897 | 2.7 | 16 | 46 | €4.08/piece | |
| Twist drill cylindrical HSS-co diameter 3.2 mm length 49 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1897 | 3.2 | 18 | 49 | €4.08/piece | |
| Twist drill cylindrical HSS-co diameter 6.5 mm length 70 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1897 | 6.5 | 31 | 70 | €6.96/piece | |
| Twist drill cylindrical HSS-co diameter 9 mm length 84 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1897 | 9 | 40 | 84 | €11.98/piece |