

€25.80/ pieceexcl. VAT
€31.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 11.5 mm |
Cutting length | 47 mm |
Total length | 95 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS-co |