GUHRING

GUHRING Twist drill cylindrical HSS-co diameter 0.45 mm length 20 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 338

  • ERIKS:11998234
  • Manufacturer:4031093183574
Image 1
Design: HSS, Co5, DIN 338.
Profile grinding, right cutting, with precise point geometry as well as special point thinning and excellent thermal resistance. Normal core gradient. Angle of rake larger than normal (35°)
Core thickness thicker than normal, therefore very robust and flexible use.

Application: Suitable for short drilling depths up to 3 x D. Particularly suitable for titanium and titanium alloys, rust/acid/heat-resistant steels and austenitic steels, high strength/short chipping steels from 1400 N/mm² in strength and special alloys such as Hastelloy®, Inconel® and Nimonic®.

Angle of rake larger than normal (35°) Core thickness thicker than normal.

Note: Also available as a set (order no. 1014)
Save to list

€14.98/ pieceexcl. VAT

€18.13incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
0.45 mm
Cutting length
5 mm
Total length
20 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
130 °
Material
HSS-co