


Design: Right cutting, with special grinding. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: Versatile jobber drill for accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.
€55.26/ pieceexcl. VAT
€66.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Cutting length | 28 mm |
Total length | 66 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 6535-HE |
Type | Twist drill |
Point angle | 140 ° |
Material | Hard metal |