GUHRING

Spiral drill bit 5xD type 1215

Design: Ultra-finest grain-solid carbide, DIN 6537, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Carbide application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)

Application: For accurate alignment drilling
with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Note: The drills can be sharpened and recoated several times.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 11
  • 13
  • 21
  • 25
  • 24
  • 11
  • 13
  • 18
  • 25
  • 26
140 of Spiral drill bit 5xD type 1215
ProductDiameter [mm]Cutting length [mm]Total length [mm]AvailablePriceexcl. VAT