GUHRING

GUHRING Spiral drill SL FS SC FIRE shank 6537-HE 5xD 3.17mm

  • ERIKS:23409663
  • Manufacturer:4031093605809
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLine

Design: Right cutting, with special grinding. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: Versatile jobber drill for accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Save to list

€55.26/ pieceexcl. VAT

€66.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
3.17 mm
Cutting length
28 mm
Total length
66 mm
DIN standard
6537
Type
Twist drill
Coating
FIRE
Point angle
140 °
Material
Solid carbide