GUHRING

GUHRING Spiral drill short DIN338HSS type N cylinder shank 1.90mm

  • ERIKS:11962738
  • Manufacturer:4031093012812
Image 1
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding.

Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Save to list

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
1.9 mm
Cutting length
22 mm
Total length
46 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.90mm

  • Eriks:23406988
  • Manufacturer:4317784116947

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 17/11/2026