Design: Right cutting, with precise point geometry. Normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Spiral drill short DIN338HSS type N cylinder shank 10.75mm
10.75
94
142
€21.59/piece
Spiral drill short DIN338HSS type N cylinder shank 3.20mm
3.2
36
65
€3.98/piece
Spiral drill short DIN338HSS type N cylinder shank 5.20mm
5.2
52
86
€5.82/piece
Spiral drill short DIN338HSS type N cylinder shank 7.40mm
7.4
69
109
€12.08/piece
Spiral drill short DIN338HSS type N cylinder shank 6.75mm
6.75
69
109
€5.47/piece
Twist drill cylindrical HSS diameter 0.85 mm length 30 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 338
0.85
10
30
€4.09/piece
Spiral drill short DIN338HSS type N cylinder shank 11.0mm
11
94
142
€26.53/piece
Spiral drill short DIN338HSS type N cylinder shank 10.20mm
10.2
87
133
€22.55/piece
Spiral drill short DIN338HSS type N cylinder shank 2.35mm
2.35
27
53
€3.25/piece
Spiral drill short DIN338HSS type N cylinder shank 8.80mm
8.8
81
125
€16.68/piece
Spiral drill short DIN338HSS type N cylinder shank 12.0mm
12
101
151
€33.03/piece
Spiral drill short DIN338HSS type N cylinder shank 2.60mm
2.6
30
57
€3.83/piece
Spiral drill short DIN338HSS type N cylinder shank 8.90mm
8.9
81
125
€17.41/piece
Spiral drill short DIN338HSS type N cylinder shank 0.30mm
0.3
3
19
€8.83/piece
Twist drill cylindrical HSS diameter 9.52 mm length 133 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
9.52
87
133
€14.98/piece
Spiral drill short DIN338HSS type N cylinder shank 8.70mm
8.7
81
125
€16.15/piece
Twist drill cylindrical HSS diameter 16.1 mm length 184 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
16.1
125
184
€96.59/piece
Spiral drill short DIN338HSS type N cylinder shank 19.0mm
19
135
198
€62.19/piece
Twist drill cylindrical HSS diameter 12.3 mm length 151 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
12.3
101
151
€27.75/piece
Spiral drill short DIN338HSS type N cylinder shank 6.10mm
6.1
63
101
€8.05/piece
Spiral drill short DIN338HSS type N cylinder shank 3.10mm
3.1
36
65
€3.98/piece
Twist drill cylindrical HSS diameter 5.16 mm length 86 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
5.16
52
86
€4.36/piece
Spiral drill short DIN338HSS type N cylinder shank 6.20mm
6.2
63
101
€8.05/piece
Spiral drill short DIN338HSS type N cylinder shank 4.90mm
4.9
52
86
€5.77/piece
Spiral drill short DIN338HSS type N cylinder shank 8.30mm