GUHRING

GUHRING Spiral drill short DIN338HSS type N cylinder shank 1.10mm

  • ERIKS:11962658
  • Manufacturer:4031093012010
Image 1
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding.

Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Save to list

€4.46/ pieceexcl. VAT

€5.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
1.1 mm
Cutting length
14 mm
Total length
36 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.10mm

  • Eriks:23406980
  • Manufacturer:4317784116862

€1.29/ pieceexcl. VAT

€1.56incl. VAT

Estimated delivery date - 17/11/2026