GUHRING

GUHRING Spiral drill short DIN338HSS type N cylinder shank 0.80mm

  • ERIKS:11962628
  • Manufacturer:4031093011716
Image 1
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding.

Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
0.8 mm
Cutting length
10 mm
Total length
30 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Spiral drill DIN338 HSS type RN 0.80mm

  • Eriks:23090557
  • Manufacturer:4317784116831

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Estimated delivery date - 17/11/2026