GUHRING

GUHRING Spiral drill short DIN338HSS type N cylinder shank 0.60mm

  • ERIKS:11962607
  • Manufacturer:4031093011501
Image 1
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding.

Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Save to list

€5.77/ pieceexcl. VAT

€6.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
0.6 mm
Cutting length
7 mm
Total length
24 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Spiral drill DIN338 HSS type RN 0.60mm

  • Eriks:23406975
  • Manufacturer:4317784116817

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Estimated delivery date - 17/11/2026