GUHRING

GUHRING Spiral drill DIN340 HSS ground type N 5.10mm

  • ERIKS:11990747
  • Manufacturer:4031093043779
Image 1
Jobber drill with cyl. shank

Design: DIN 340, type N.
Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal.

Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite.

Note: Further dimensions available on request.
Save to list

€11.69/ pieceexcl. VAT

€14.14incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
5.1 mm
Cutting length
87 mm
Total length
132 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
340
Type
Twist drill
Coating
Steam tempered
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Spiral drill DIN340 HSS ground type N 5.10mm

  • Eriks:23407889
  • Manufacturer:4317784112604

€4.39/ pieceexcl. VAT

€5.31incl. VAT

Estimated delivery date - 16/11/2026