Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite. Note: Further dimensions available on request.
Twist drill cylindrical HSS diameter 2.3 mm length 90 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340
2.3
59
90
âĴ5.95/piece
Spiral drill DIN340 HSS ground type N 6mm
6
91
139
âĴ13.24/piece
Spiral drill DIN340 HSS ground type N 4mm
4
78
119
âĴ8.39/piece
Spiral drill DIN340 HSS ground type N 7.50mm
7.5
102
156
âĴ19.93/piece
Twist drill cylindrical HSS diameter 15 mm length 220 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
15
144
220
âĴ61.04/piece
Spiral drill DIN340 HSS ground type N 3.50mm
3.5
73
112
âĴ7.66/piece
Spiral drill DIN340 HSS ground type N 10mm
10
121
184
âĴ28.03/piece
Spiral drill DIN340 HSS ground type N 2mm
2
56
85
âĴ5.92/piece
Twist drill cylindrical HSS diameter 3.7 mm length 112 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
3.7
73
112
âĴ6.93/piece
Spiral drill DIN340 HSS ground type N 3mm
3
66
100
âĴ6.45/piece
Spiral drill DIN340 HSS ground type N 7mm
7
102
156
âĴ16.54/piece
Twist drill cylindrical HSS diameter 2.6 mm length 95 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
2.6
62
95
âĴ5.74/piece
Spiral drill DIN340 HSS ground type N 12mm
12
134
205
âĴ52.38/piece
Spiral drill DIN340 HSS ground type N 5.20mm
5.2
87
132
âĴ11.83/piece
Spiral drill DIN340 HSS ground type N 9.50mm
9.5
115
175
âĴ28.71/piece
Spiral drill DIN340 HSS ground type N 11mm
11
128
195
âĴ40.79/piece
Spiral drill DIN340 HSS ground type N 4.20mm
4.2
78
119
âĴ8.54/piece
Twist drill cylindrical HSS diameter 18 mm length 241 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
18
158
241
âĴ86.80/piece
Spiral drill DIN340 HSS ground type N 1mm
1
33
56
âĴ12.51/piece
Spiral drill DIN340 HSS ground type N 3.20mm
3.2
69
106
âĴ6.89/piece
Spiral drill DIN340 HSS ground type N 5.80mm
5.8
91
139
âĴ12.51/piece
Spiral drill DIN340 HSS ground type N 5.50mm
5.5
91
139
âĴ12.08/piece
Spiral drill DIN340 HSS ground type N 10.50mm
10.5
121
184
âĴ39.43/piece
Twist drill cylindrical HSS diameter 0.5 mm length 32 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340