GUHRING

GUHRING Spiral drill DIN340 HSS ground type N 4mm

  • ERIKS:11990711
  • Manufacturer:4031093043359
Image 1
Jobber drill with cyl. shank

Design: DIN 340, type N.
Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal.

Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite.

Note: Further dimensions available on request.
Save to list

€8.39/ pieceexcl. VAT

€10.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
4 mm
Cutting length
78 mm
Total length
119 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
340
Type
Twist drill
Coating
Steam tempered
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Spiral drill DIN340 HSS ground type N 4mm

  • Eriks:23407884
  • Manufacturer:4317784112543

€2.74/ pieceexcl. VAT

€3.32incl. VAT

Estimated delivery date - 16/11/2026