GUHRING

GUHRING Slot mill Alu 2-fluted 05543 DIN6527 LW hard metal mb 4MM

  • ERIKS:12013017
  • Manufacturer:4031093646536
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Diameter
4 mm
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
57 mm
Blade
2
Holding system
Weldon
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
6527L
Tolerance
E8
Coating
No