Products
Brands
About Eriks
Customer service
BE - English
Home
Aluminium key way cutter, 2-cu...
Aluminium key way cutter, 2-cutter type 5543
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
4
1
Shaft Diameter [mm]
6
1
Material
Solid carbide
1
Log in to see your specific pricing.
Log in
1
of
Aluminium key way cutter, 2-cutter type 5543
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Slot mill Alu 2-fluted 05543 DIN6527 LW hard metal mb 4MM
Keyway cutter
4
8
This product is no longer offered
Log in