

€81.24/ pieceexcl. VAT
€98.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 20 mm |
Maximum working length | 38 mm |
Shaft Diameter | 20 mm |
Total length | 104 mm |
Blade | 3 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Tolerance | E8/h10 |
Coating | No |
Head diameter | 20 mm |
€37.62/ pieceexcl. VAT
€45.52incl. VAT
Estimated delivery date - 17/11/2026