FORMAT

FORMAT Slot drill short DIN844 HSSCo8 20mm

  • ERIKS:23108719
  • Manufacturer:4317784089210
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€37.62/ pieceexcl. VAT

€45.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
844K
Head diameter
20 mm
Alternatives

€81.24/ pieceexcl. VAT

€98.30incl. VAT

Estimated delivery date - 17/11/2026