

€226.47/ pieceexcl. VAT
€274.03incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 18 mm |
Maximum working length | 35 mm |
Shaft Diameter | 18 mm |
Total length | 100 mm |
Blade | 3 |
Holding system | Cylindrical |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
Tolerance | E8/h11 |
Coating | No |
Head diameter | 18 mm |