Products
Brands
About Eriks
Customer service
BE - English
Home
Slot drills (3-fluted) type 32...
Slot drills (3-fluted) type 3220
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
18
1
Shaft Diameter [mm]
18
1
Material
Solid carbide
1
Log in to see your specific pricing.
Log in
1
of
Slot drills (3-fluted) type 3220
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Slot mill 3-fluted 03220 N hard metal mb M18
Keyway cutter
18
35
€226.47
/
piece
Log in