

€27.04/ pieceexcl. VAT
€32.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 7.5 mm |
Maximum working length | 10 mm |
Shaft Diameter | 10 mm |
Total length | 60 mm |
Blade | 2 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 327 |
Tolerance | E8/h10 |
Coating | No |
€9.79/ pieceexcl. VAT
€11.85incl. VAT
Estimated delivery date - 17/11/2026