FORMAT

FORMAT Slot drill short HSSCo8 DIN327 form D 7.50mm

  • ERIKS:23107388
  • Manufacturer:4317784126892
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 2 cutting edges, HSS Co8

Design: With centre cut.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.

Save to list

€9.79/ pieceexcl. VAT

€11.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
10 mm
Shaft Diameter
10 mm
Total length
60 mm
DIN standard
327D
Head diameter
75 mm
Alternatives

€27.04/ pieceexcl. VAT

€32.72incl. VAT

Estimated delivery date - 19/11/2026