

€37.08/ pieceexcl. VAT
€44.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 11 mm |
Maximum working length | 13 mm |
Shaft Diameter | 12 mm |
Total length | 70 mm |
Blade | 2 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 327 |
Tolerance | E8/h10 |
Coating | No |
€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 18/11/2026