FORMAT

FORMAT Slot drill short HSSCo8 DIN327 form D 11mm

  • ERIKS:23107397
  • Manufacturer:4317784090216
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 2 cutting edges, HSS Co8

Design: With centre cut.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.

Save to list

€15.03/ pieceexcl. VAT

€18.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
13 mm
Shaft Diameter
12 mm
Total length
70 mm
DIN standard
327D
Head diameter
11 mm
Alternatives

€37.08/ pieceexcl. VAT

€44.87incl. VAT

Estimated delivery date - 17/11/2026